Triton™ Bathroom Sink Faucet with Double Knob Handle in Polished Chrome

Part #K8040-2N-CP  |  Item #7200039  |  Manufacturer Part #8040-2N-CP

$298.46 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle shelf-back lavatory faucet
  • Valvet® valves
  • Flow rate: 0.5 gpm
  • Standard handles
  • Pop-up drain with 1-1/4" tailpiece

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: [Metering, Sensor]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 5-1/2 in

Collection: Triton™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/8 in

Spout Reach: 1-1/4 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 5-1/2 in