Triton® Bowe® Cannock™
Frequently Purchased Together
Product Details
Product Details
- Two-handle gooseneck bathroom sink faucet
- Lever handles with red/blue indexing (ADA compliant with correct installation)
- Optional decorative handle covers
- 3-11/16" swing/rigid gooseneck spout with rose spray
- Solid brass construction for durability and reliability
- KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- 1.2 gpm (gallons per minute) maximum flow rate
- Less drain
- Adjustable flanges
- External NPT connections
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Triton® Bowe® Cannock™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 3-11/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7-5/16 in