Double Wristblade Handle Wall Mount Shelf Back Sink Commercial Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #520T70-5AEA-CP
Triton® Double Wristblade Handle Wall Mount Shelf Back Sink Commercial Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass valve bodies are time-tested and durable
- Wristblade lever handles are ADA compliant
- Material: Solid brass
- Less drain
- Low-flow aerator option available (please see latest price book)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B651
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-1/2 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Height:
- 5-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 2-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in