Standard Handle for Widespread Base Faucet in Polished Chrome
Triton® Standard Handle for Widespread Base Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Required to complete Triton® widespread lavatory and Triton® widespread kitchen sink faucets
- Polished chrome standard handles
- Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Triton® Widespread Lavatory and Triton® Widespread Kitchen Sink Faucets
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Length:
- 4-4/5 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 3 in