Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Chrome
Triton® Bowe® Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass with Valvet® valves and brass valve bodies
- Faucet holes with 8" center size
- Fixed gooseneck spout: 7-3/4"
- IPS inside threaded inlets: 1/2"
- Flow rate: 2.2 gpm
- Adjustable flanges
- Lever handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Bridge, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Triton® Bowe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 8-11/16 in
- Spout Reach:
- 5-3/16 in
- Vandal Resistant:
- Yes