Triton Cross Handles Two Handle Polished Chrome

You last purchased this on
 
KOHLER

Triton® Triton Cross Handles Two Handle Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triton® Triton Cross Handles Two Handle Polished Chrome

  • Fast #
  • Part #K16012-3-CP
  • Item #410617
  • Manufacturer Part #16012-3-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cross handles are ADA compliant
  • Required to complete Triton® widespread lavatory and Triton® widespread kitchen sink faucets
  • Material: Solid brass
  • Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Triton® Widespread Lavatory and Triton® Widespread Kitchen Sink Faucets
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Length:
4-4/5 in
NSF Certified:
No
Number of Handles:
Two Handle
Width:
4-4/5 in