Two Cross Handle Wall Mount Service Faucet in Polished Chrome
Triton® Two Cross Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass with Valvet® valves and brass valve bodies
- For 8" centers
- Fixed 7-1/2" gooseneck spout
- Flow rate: 2.2 gpm
- Cross handles are ADA compliant
- Adjustable flanges
- Cross handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 12-11/16 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-5/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-3/16 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in