Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Two Handle Centerset Bathroom Sink Faucet Wristblade Handle
KOHLER Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Wristblade Handle
Manufacturer Part #830T70-5AEA-CP
You last purchased this on
 
KOHLER

Triton® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Two Handle Centerset Bathroom Sink Faucet Wristblade Handle
KOHLER Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Wristblade Handle
Manufacturer Part #830T70-5AEA-CP
KOHLER

Triton® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #K7308-5A-CP
  • Item #13681
  • Manufacturer Part #7308-5A-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction with Valvet® valves and brass valve bodies
  • For installation on 8" centers
  • Low gooseneck spout: 3-5/8"
  • Flow rate: 2.5 gpm
  • Loose-key stops
  • Wall-to-spout is 7-5/8" outlet
  • Adjustable flanges
  • Wristblade handles
  • Lever handles are ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Wristblade
Height:
7-1/4 in
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-5/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
3-5/8 in
Spout Type:
High Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
8 in