DESCRIPTION

  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Integral diverter mechanism
  • Lever handles are ADA compliant
  • Trim only: Requires valve to complete installation
  • Wall-mount installation

Kohler Triton® Tub and Shower Diverter Valve with Single Knob Handle

KT7751-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Triton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Acrylic
Handle Type
Lever
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
8 in

Starting at
$118.62
EACH
  • QUANTITY