DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Coordinates with other products in the Memoirs® collection
  • Generous 6' length provides spacious bathing for up to two people
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Lighted keypad
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

Kohler Memoirs® Tub and Shower

K1418-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
94 gal
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
122
UL Listed
Yes
Volts
240V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY