DESCRIPTION

  • Complements Fairfax faucets and accessories
  • Ergonomic lever handle is ADA-compliant
  • Item shown in Polished Chrome
  • Required accessories: K304-K (-KS) Rough-in valve
  • Trim only

Kohler Fairfax® Tub and Shower Pressure Balancing Valve with Single Lever Handle

KT12021-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Height
6-1/2 in
Installation Type
Wall Mount
Length
6-1/2 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY