DESCRIPTION

  • Coordinates with Loure® faucets and accessories
  • Includes faceplate with ADA compliant metal lever handle
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS14671-4 trim replaces the existing Kohler® K-T14671-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

Kohler Loure® Tub and Shower Pressure Balancing Valve with Single Lever Handle

KTS14671-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Loure®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Depth
4-9/16 in
Handle Material
Metal
Handle Type
Lever
Height
4-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-9/16 in
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/4 in

Starting at
$457.2
EACH
  • QUANTITY