DESCRIPTION

Kohler Tub and Shower Rough-In Diverter Valve Only

K42011

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
$66.36
EACH
  • QUANTITY