DESCRIPTION

  • 20 gals per minute flow rate
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Fusion of pop culture and Asian-inspired sensibilities, the Toobi faucet collection re-imagines water delivery for the modern bathroom
  • Intended for use with Rite-Temp or HiFlow Rite-Temp valves
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Metal construction ensures durability and reliability
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • The design draws inspiration from the playful exuberance of pop with curvaceous forms that contrast with crisp, polished edges
  • Three color options included for the showerhead trim ring and bath spout outlet - white, green and black
  • Trim only, requires valve to complete installation

Kohler Toobi™ Tub and Shower Trim (Trim Only)

KT8975-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Collection
Toobi™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Spout Reach
10 in
Spout Type
Non-Diverter
Trim Only
Yes

Starting at
$488.91
EACH
  • QUANTITY