• Cart

DESCRIPTION

  • Coordinates with other products in the Pinstripe® collection
  • Includes diverter button
  • Single lever handle allows for both on/off activation and temperature setting
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Wall-mount installation

Kohler Pinstripe® Tub and Shower Trim with Diverter and Single Lever Handle

KT98757-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
6-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
NSF Specifications
NSF A117.1
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-11/16 in

Starting at
$664.34
EACH
  • QUANTITY