DESCRIPTION

  • Completes Revival design solution with Kohler fixtures and accessories
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability
  • Trim only, requires valve to complete installation

Kohler Revival® Tub and Shower Valve Trim

KT16117-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Height
6-1/2 in
Installation Type
Wall Mount
Length
4-1/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY