• Cart

DESCRIPTION

  • 1-year warranty
  • For various pop-up bath drains
  • Includes O-ring
  • Made with premium materials for enhanced durability

Kohler Tub Drain Stopper

K21318

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
2 in
Width
2 in

Starting at
$16.89
EACH
  • QUANTITY