DESCRIPTION

Kohler Tube

K74619

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
14 in
Length
54 in
WaterSense Labeled
No
Width
30-1/4 in

Starting at
Call for Pricing
  • QUANTITY