30 x 58 in. Cotton Bath Towel with Tatami Weave in Truffle
Turkish Bath Linens 30 x 58 in. Cotton Bath Towel with Tatami Weave in Truffle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Turkish Bath Linens
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Green Seal Certified:
- No
- Length:
- 58 in
- Material:
- Cotton
- Product Type:
- Bath Towel
- Style:
- Traditional
- Type:
- K31507-TA-TRF
- Weight:
- 700 g
- Width:
- 30 in