35 x 70 in. Cotton Bath Sheet with Tatami Weave in White

You last purchased this on
 
KOHLER

Turkish Bath Linens 35 x 70 in. Cotton Bath Sheet with Tatami Weave in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Turkish Bath Linens 35 x 70 in. Cotton Bath Sheet with Tatami Weave in White

  • Fast #
  • Part #K31506-TA-0
  • Item #7780929
  • Manufacturer Part #31506-TA-0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Turkish Bath Linens
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Length:
70 in
Material:
Cotton
Product Type:
Sheet
Style:
Traditional
Type:
K31506-TA-0
Weight:
700 g
Width:
35 in