Cotton Bath Robe with Textured Weave in White
Turkish Bath Linens Cotton Bath Robe with Textured Weave in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Clothing Size:
- One Size Fits All
- Collection:
- Turkish Bath Linens
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Robe