DESCRIPTION

  • Brass valve bodies are time-tested and durable
  • Cast brass spout
  • Convenience, quality and style at a competitive price
  • Finish resists scratches, corrosion and tarnishing
  • For rim-mount faucet installation
  • High-flow valve quickly fills bath
  • Lever handle
  • Project pack for job business only
  • Quarter-turn washerless ceramic disc valves resists debris and hard water buildup
  • Trim only: Requires valve to complete installation

Kohler Coralais® Double Lever Handle Deckmount Bath Faucet Trim

KP15294-4-CP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
5-1/2 in
Spout Type
Non-Diverter
Trim Only
No
Width
8 in

Starting at
$185.11
EACH
  • QUANTITY