DESCRIPTION

  • Coordinates with Coralais® faucets and accessories
  • For use with Kohler® K-15888 and Kohler® K-15889 Coralais® kitchen sink faucets
  • Polished chrome inserts
  • Two lever handles offer separate control of hot and cold water

Kohler MasterShower® Two Handle Kit

K15850-4M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
K-15888 and K-15889 Coralais® Kitchen Sink Faucets
CARB OTC LEED Compliant
No
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
28 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Length
4-3/4 in
Material
Brass
NSF Certified
No
Width
4-3/4 in

Starting at
$65.44
EACH
  • QUANTITY