DESCRIPTION

  • Adjustable spray showerhead
  • All-metal construction
  • All-metal construction ensures durability and longer life
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Lever handle
  • One-piece ceramic valve resists debris and hard water buildup
  • Trim only: Requires valve to complete installation

Kohler Coralais® Two Handle Lever Tub and Shower Valve Trim

KT15225-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
8 in

Starting at
$62.0
EACH
  • QUANTITY