DESCRIPTION

  • Diverter switches water between showerhead and handshower fits standard showerarm
  • Ideal to aide your shower system in delivering a relaxing body massage
  • Solid brass construction and exposed pop-up drain without overflow
  • Solid brass construction for durability and reliability
  • This Persona™ showerarm integrates with Kohler® handshower components for a convenient and versatile shower system

Kohler Persona™ Two-Way Shower Arm Diverter

K9662

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Persona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
2-1/8 in
IAPMO Listed
No
Length
2-7/8 in
Material
Brass
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No
Width
2-3/8 in

Starting at
$67.23
EACH
  • QUANTITY