DESCRIPTION

  • Corrosion resistant finish
  • Diverter switches water between showerhead or handshower or both on at one time
  • Easily mounts on the end of your showerarm and fits most standard handshower hoses, handshowers and showerheads
  • Includes flow restrictor that limits water flow to 25 gpm when one or both showering components are running
  • Limited lifetime warranty

Kohler Awaken® Showerarm Diverter

K98770

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/16 in
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No
Width
3-1/8 in

Starting at
$42.82
EACH
  • QUANTITY