Tyler Outside Panel Assembly in Anodized Brushed Bronze

Part #K1277375-ABV-GC05  |  Item #7182123  |  Manufacturer Part #1277375-ABV-GC05

$614.38 EACH
(Pricing is for Anodized Brushed Bronze)

Color/Finish: Anodized Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Brand Model Compatibility: Levity® K-706009-L-SH Sliding Shower Door

Collection: Tyler

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Glass Thickness: 3/8 in

Handle Material: Brass

Height: 3 in

Length: 3 in