Tyler Outside Panel Assembly in Brushed Nickel

Part #K1277366-NX-GC05  |  Item #7182444  |  Manufacturer Part #1277366-NX-GC05

$566.25 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Brand Model Compatibility: Levity® K-706112-L-SHP Sliding Shower Door

Collection: Tyler

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Glass Thickness: 3/8 in

Handle Material: Brass

Height: 3 in

Length: 3 in