DESCRIPTION

  • For use with Tea-for-Two® baths and whirlpools
  • For use with the Kohler® K-865-H1 Tea-for-Two® whirlpool and Kohler® K-863 Tea-for-Two® bath
  • Life-size cutout template and instructions

Kohler Tea-For-Two® Under-Counter Install Kit

K582-NA

Brand Model Compatibility:

K-865-H1 Tea-for-Two® Whirlpool and K-863 Tea-for-Two® Bath

SPECIFICATIONS

Brand Model Compatibility
K-865-H1 Tea-for-Two® Whirlpool and K-863 Tea-for-Two® Bath
CARB OTC LEED Compliant
No
Collection
Tea-For-Two®
GSA Approved
No
Height
2-7/25 in
IAPMO Listed
No
Length
6 ft
Width
18-3/5 in

Starting at
$45.59
EACH
  • QUANTITY

DOCUMENTS