DESCRIPTION

  • No faucet hole drilling
  • Right bowl size: 14" x 19" x 9 1/2"
  • SilentShield® Plus sound absorption system

Kohler Undertone® Under-Mount 55/45 Split Double Bowl Sink

K3177-L-NA

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/2 in x 20-7/8 in
Right Bowl Size
14 in x 19 in x 9-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$771.75
EACH
  • QUANTITY