DESCRIPTION

  • For use with Kohler® K-845-H Maestro™ whirlpool and Kohler® K-840 Maestro™ bath
  • For use with the Kohler® K-840 Maestro™ bath and Kohler® K-845 Maestro™ whirlpool
  • Life-size cutout template and instructions

Kohler Maestro™ Undercounter Install Kit

K585-NA

Length:

5-1/2 ft

SPECIFICATIONS

Brand Model Compatibility
K-840 Maestro™ Bath and K-845 Maestro™ Whirlpool
CARB OTC LEED Compliant
No
Collection
Maestro™
GSA Approved
No
IAPMO Listed
No
Length
5-1/2 ft

Starting at
$45.59
EACH
  • QUANTITY

DOCUMENTS