DESCRIPTION

  • Drain is integrated into the sink for continuation of pattern
  • Fits standard 14" x 17" countertop cutout
  • For instructions on how to care for a living finish please see the care and cleaning tips
  • Intricate art nouveau inspired textured floral pattern
  • Living surface will patina over time and for patina development will vary by environment and usage
  • Medium patina finish deepens in color over time
  • No faucet holes and requires wall-mount or counter mount faucet
  • Not recommended for commercial applications

Kohler Lilies Lore® Undercounter Lavatory

K14297-MP1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Lilies Lore®
Color Finish
Medium Patina
Color Finish Category
Bronze Tones
Depth
5-1/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
24 in
Material
Cast Bronze
Number Of Bowls
1
Overall Sink Size
17-5/16 in x 14-5/16 in
Width
14-5/16 in

Starting at
$2111.91
EACH
  • QUANTITY