DESCRIPTION

  • Coordinates with other products with the Botanical Study™ design
  • Decorated with an intricate floral pattern on white background
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin

Kohler Botanical Study™ Undercounter Lavatory Sink

K14275-BT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 13 in x 4-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Botanical Study™
Color Finish
White
Color Finish Category
Whites
Depth
6-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/4 in x 15-5/8 in
Pedestal Only - FEI
No
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY