Kohler Poise® Undermount Bar Sink with Mirror Finish K3161-H

DESCRIPTION

  • Combines with standard 30" vanities and 29" iron console tables
  • Entertainment sink with mirror finish
  • Size: Larger than 15"x15"
  • Sloped-wall rectangular basin
  • Stainless Steel

Kohler Poise® Undermount Bar Sink with Mirror Finish

K3161-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 14 in x 9-3/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Poise®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18 in x 18 in x 9-1/2 in

Starting at
$114.38
EACH
  • QUANTITY

DOCUMENTS