DESCRIPTION

  • Bowl-shaped basin with concentric ring styling
  • Fits standard 14" x 17" countertop cutout
  • Glass material provides a strong and durable surface that is easy to clean

Kohler Whist® Undermount Bathroom Sink

K2741

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-3/16 in x 14-3/16 in x 4-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
Collection
Whist®
Color Finish
Translucent Doe
Color Finish Category
Clear
Depth
5-3/8 in
Drain Location
Center
Drain Opening
1-5/8 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Glass
Number Of Bowls
1
Overall Sink Size
19 in x 16-1/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$448.96
EACH
  • QUANTITY