DESCRIPTION

  • Single bowl

Kohler Undermount Kit

K578

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-1968 and K-1969 Underscore® Cube Bath and Whirlpool
CARB OTC LEED Compliant
No
Height
34 in
IAPMO Listed
No
Installation Type
Undermount
Length
48 in
Material
Acrylic
Width
48 in

Starting at
Call for Pricing
  • QUANTITY