DESCRIPTION

  • Less faucet holes
  • Single bowl
  • Size: Smaller than 33"×22"
  • Stainless Steel
  • Trough kitchen sink

Kohler Undertone® Undermount Kitchen Sink

K3155

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
31 in x 6-1/4 in x 6-5/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 8-1/4 in
Sink Size Range
31 in - 35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$733.02
EACH
  • QUANTITY