DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Includes installation hardware, bottom sink rack and bamboo cutting board
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Slim divide offers a sophisticated look and maximizes basin space

Kohler Poise™ Undermount Kitchen Sink

K3159

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-7/16 in x 14 in x 9-3/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Poise™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 18 in
Right Bowl Size
14-7/16 in x 14 in x 9-3/16 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS