DESCRIPTION

  • Basin depth: 5-15/16"
  • Material: Stainless steel
  • No faucet holes
  • Please order the Kohler® K-3156-NA sink which includes the sink and sink rack
  • Single basin design
  • Sink can operate as a secondary or prep sink for ultimate flexibility when designing a custom workplace
  • Undercounter installation
  • Undertone trough sinks take functionality to a higher level in the kitchen

Kohler Undertone® Undermount Kitchen Sink

K3188-NA

Number Of Bowls:

1

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
41 in x 6-1/4 in x 6-5/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-15/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
43 in x 8-1/4 in
Sink Size Range
Greater than 35 in

Starting at
$679.95
EACH
  • QUANTITY