DESCRIPTION

  • No faucet hole drilling
  • SilentShield® Plus sound absorption system

Kohler Undertone® Undermount Kitchen Sink (No Hole)

K3376-NA

Number Of Bowls:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
34 3/8 in x 17 3/8 in x 10 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
35 1/2 in x 18 1/2 in x 10 1/4 in

Starting at
$1020.35
EACH
  • QUANTITY

DOCUMENTS