DESCRIPTION

  • Depth: 9"
  • Includes a sink bridge utility shelf with dishcloth bar and a bottom sink rack
  • Includes installation hardware
  • Large/medium bowls
  • Minimum base cabinet width 36"
  • No faucet holes
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Rounded 10mm corners are easy to clean
  • SilentShield® sound-absorption technology offers quieter performance
  • Smart Divide® features a lower bowl divider that increases workspace and versatility

Kohler Strive™ Undermount Kitchen Sink with Basin Rack

K5284-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
32 in x 18-5/16 in
Sink Size Range
31 in - 35 in

Starting at
$850.15
EACH
  • QUANTITY

DOCUMENTS