DESCRIPTION

  • No faucet holes and requires wall-mount or counter-mount faucet
  • Oval basin with unglazed underside
  • Unglazed bottom of bowl

Kohler Caxton® No-Hole 1-Bowl Under-Counter Lavatory Sink

K2211

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19 in x 15 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Caxton®
Color Finish
White
Color Finish Category
Whites
Depth
10-3/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 17-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$92.78
EACH
  • QUANTITY