DESCRIPTION

  • Decorated with a subtly textured leaf pattern on biscuit background
  • Garland features an overall textured pattern of acanthus leaves, a popular design motif of the Victorian era that was used extensively on fabrics and wall coverings
  • Here, it embellishes the classic simplicity of the Vintage basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Oval basin
  • Overflow drain

Kohler Empress Bouquet™ Vintage® Undermount Lavatory Sink

K14273-SMC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 12 in x 4-7/8 in
CSA Certified
CSA B45.1
Collection
Empress Bouquet™ Vintage®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-7/8 in x 14-3/8 in x 8 in
Shape
Oval

Starting at
$990.84
EACH
  • QUANTITY