60 x 32 in. Drop-In Bathtub with End Drain in Ice Grey

KOHLER

Underscore® 60 x 32 in. Drop-In Bathtub with End Drain in Ice Grey

Brand image
KOHLER

Underscore® 60 x 32 in. Drop-In Bathtub with End Drain in Ice Grey

  • Part #K1130-W1-95
  • Item #4812011
  • Manufacturer Part #1130-W1-95
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customize the heat with three adjustable settings
  • Molded lumbar support offers extra comfort while bathing
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Under-mount installation
  • End drain location
  • Slotted overflow allows for deep soaking
  • ADA Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA C22.2
Capacity:
81 gal
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
End
GSA Approved:
No
Height:
21 in
IAPMO Listed -:
No
Installation Type:
Undermount
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
Style Name:
Underscore®
UL Listed:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';