66 x 36 in. Soaker Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 66 x 36 in. Soaker Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #K5715-96
  • Item #5145033
  • Manufacturer Part #5715-96
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Molded lumbar support offers extra comfort while bathing
  • Center drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
85.5 gal
Collection:
Underscore®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
22 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
36 in
UL Listed:
UL 2818
Weight:
90 lb