DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust airjet massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting hydro massage intensity
  • Built-in heater
  • Lighted keypad
  • Generous 6' length provides an incredibly spacious bathing area
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking

Kohler Underscore® 72 x 36 in. Drop-In Whirlpool Tub with Center Drain in White

K1835-XH2G-0

Manufacturer Part #: 1835-XH2G-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
112.9 gal
Collection
Underscore®
Drain Location
Center
Height
23 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Built-in
Number Of Jets
122
Overall Width
36 in
Pump Location
Reversible
UL Listed
Yes
Volts
220/240V

Print