72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Underscore® 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K1835-H2-0
  • Item #4319450
  • Manufacturer Part #1835-H2-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lighted keypad
  • Optional remote control
  • Eight hydromassage jets can be individually adjusted for water flow and direction and variable-speed pump for adjusting massage intensity
  • Center drain
  • Molded lumbar support offers extra comfort while bathing
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Generous 6' length provides an incredibly spacious bathing area
  • Built-in heater
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
112.9 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
23 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in, Undermount
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Overall Length:
72 in
Overall Width:
36 in
Size:
72 in x 36 in
UL Listed:
Yes
Volts:
240V
Watts:
1500 W