DESCRIPTION

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)

Kohler Underscore® 66 x 32 in. Soaker Drop-In Bathtub in White

K1821-0

Manufacturer Part #: 1821-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
Bathtub Type
Soaker
CSA Certified
CSA B45.5, CSA C22.2
Capacity
85.8 gal
Collection
Underscore®
Drain Location
End
GSA Approved
No
Height
22 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Overall Width
32 in
UL Listed
Yes

Print