• Cart

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Automatic purge cycles remove residual water from air channels after use
  • Dual lumbar support accommodates two-person bathing
  • Freestanding design creates a striking focal point in your bathing area
  • Lighted keypad
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Slotted overflow allows for deep soaking
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Wide ledge on one side is ideal for deck mount faucet and/or handshower

Kohler Underscore® Oval Freestanding Air Bath in White

K5702-G-0

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.1, CSA B45.5
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Mount
Deck Mount
GSA Approved
No
Height
24-3/8 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
59-5/8 in
Material
Acrylic, ExoCrylic™
NSF Certified
No
Number Of Jets
122
WaterSense Labeled
No
Width
35-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now