20-11/16 in. Bottom Basin Rack

You last purchased this on
 
KOHLER

Undertone® Preserve® 20-11/16 in. Bottom Basin Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Undertone® Preserve® 20-11/16 in. Bottom Basin Rack

  • Fast #
  • Part #K6391-ST
  • Item #4895946
  • Manufacturer Part #6391-ST
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes included with the Kohler® K-3325-HCF-NA Undertone® Preserve™ kitchen sink
  • Material: Stainless steel
  • Fits in the bowl of Kohler® K-3325-NA, Kohler® K-3332-NA Undertone® and Kohler® K-3325-HCF-NA Undertone® Preserve™ kitchen sinks
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3325-NA, K-3332-NA Undertone® and K-3325-HCF-NA Undertone® Preserve® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Undertone® Preserve®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
11/16 in
IAPMO Listed -:
No
Length:
20-11/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
20-11/16 in x 15-3/16 in
Width:
15-3/16 in